Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Coreless Toilet Paper Spindle Black T7, Doubles Typical Capacity, Universal, 473060, Type D

  • Mfr # 473060

  • Zoro # G003666354


product price: $10.59
/ea

Key Features

Size
3.66"
Height
4.7 in
Color
Black
Material
Plastic
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473060
Zoro #
G003666354
UPC #
73286632548
Country of Origin
Hungary

Dimensions

Size
3.66"
Height
4.7 in
Depth
1.4 in
Width
1.4 in

Details

Color
Black
Material
Plastic
Toilet Roll Type
Conventional

Description

The Tork Coreless High Capacity Spindle Kits will allow our Coreless refill products to fit in non Tork dispensers. Increases dispenser capacity for fewer maintenance. Works with Tork Coreless tissue to manage waste effectively and responsibly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.