Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Coreless Toilet Paper Spindle White T7, Doubles Typical Capacity, Universal, 473030, Type A 473030

Tork Coreless Toilet Paper Spindle White T7, Doubles Typical Capacity, Universal, 473030, Type A (Discontinued)

  • Mfr # 473030
  • Zoro # G803666394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473030
Zoro #
G803666394
UPC #
73286630209
Country of Origin
Hungary

Dimensions

Height
5.6"
Size
3.66"
Depth
1.6"
Width
1.6"

Details

Color
White
Toilet Roll Type
Coreless Bath Tissue
Material
Plastic

Description

Tork Coreless Toilet Paper Spindle White T7: N
Not all dispensers were made to distribute TorkĀ® coreless bath tissue, but this easy-to-use spindle kit adapts practically any dispenser to fit Tork coreless toilet paper rolls. Coreless paper rolls have twice the capacity of standard bath tissue and help reduce maintenance costs and the risk of paper shortages. Save time and money on installation, since these spindle kits can adapt to your existing dispenser without the need for pools, painting or patching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.