Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C

  • Mfr # 473040

  • Zoro # G4068624


product price: $14.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Conventional
Dispenser Material
Plastic
Color
Gray
For Max. Roll Dia.
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473040
Zoro #
G4068624
UPC #
73286630216
Country of Origin
Hungary

Dimensions

For Max. Roll Dia.
3.66 in
Depth
1.4 in
Height
6.1 in
Width
1.4 in
Dispenser Depth
2.38 in
Dispenser Height
1.75 in
Dispenser Width
2.76 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Conventional
Dispenser Material
Plastic
Color
Gray
Material
Plastic
Includes
(2) Spindles/Kit
For Use With
Tork® T7 Coreless Bath Tissue Rolls and Dispensers 115019, 472886, 473208, 473200
Capacity
Holds One Roll
Compatible Mfg. Model Number
115019, 472886, 473208, 473200

Description

Tork® Coreless High Capacity Spindle Kit, Plastic, 3.66" Roll Size, Type C, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.