Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Cycle Timer, 120V, SPDT-NO/NC 8121

Cycle Timer, 120V, SPDT-NO/NC (Discontinued)

  • Mfr # 8121
  • Zoro # G8187252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8121
Zoro #
G8187252
UPC #
786261700322
Country of Origin
United States

Dimensions

Length
7.94 in
Depth
2.94 in
Width
4.69"

Details

Item
Electromechanical Cycle Timer
Number of Poles
1
Amps
20
Contact Form
SPDT
Standards
CSA, UL Listed
Min. Time Setting
12 sec
Mounting
Surface
HP @ 120V
3/4
NEMA Rating
1
Input Voltage
120V AC
Max. Time Setting
11-3/4 min
Number of Trippers Included
60
NEMA Enclosure Rating
1
Mounting Style
Surface
Time Setting - Maximum
12 min

Description

Electromechanical Cycle Timer, 12 min., Number of Poles 1, Contact Form SPDT, Voltage 120, Amps 20, Contact HP @ 120V 3/4, Day Skipper No, Enclosure Type Steel Indoor, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 12 sec, Max. Time Setting 11-3/4 min, Max. On/Off Cycles 30, Width 4.69 in, Depth 2.94 in, Number of Trippers Included 60, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.