Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cycle Timer, 120V, SPDT-NO/NC

  • Mfr # 8601

  • Zoro # G8331486


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Max. Time Setting
59 min
Min. Time Setting
1 min
NEMA Rating
1
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601
Zoro #
G8331486
UPC #
786261700346
Country of Origin
Mexico

Dimensions

Length
7 47/50 in
Depth
2.94 in
Width
4 69/100 in
Height
9.25
Overall Width
4 11/16 in
Overall Depth
2 15/16 in
Overall Height
7 15/16 in
Length (Straight Wireway)
7 47/50 in

Details

Item
Electromechanical Cycle Timer
Input Voltage
120V AC
Max. Time Setting
59 min
Min. Time Setting
1 min
NEMA Rating
1
Contact Form
SPDT
Amps
20 A
Mounting
Surface
HP @ 120V
3/4 hp
Standards
cULus
Number of Poles
1
Mounting Type
Screw Mount
Application
Duty Cycling; Verntilating Fans; Pumping; Irrigation; Process Control; Laboratory Control
Enclosure Type
NEMA 1 Metal With Lockable Hasp
Product Type
Timer
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
120V AC
Time Setting - Minimum
1 min
Number of Trippers Included
60
Horsepower @ 120V - Maximum
3/4 hp
NEMA Enclosure Rating
1
Time Setting - Maximum
1 hr
Series
8000
On/Off Cycles - Maximum
60
Mounting Style
Surface
Body Material
Metal
Current Rating - Maximum
20 A
Number of Trippers - Maximum
120

Description

Electromechanical Cycle Timer, 60 min., Number of Poles 1, Contact Form SPDT, Voltage 120, Amps 20 A, Contact HP @ 120V 3/4, Day Skipper No, Enclosure Type Steel Indoor, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 1 min, Max. Time Setting 59 min, Max. On/Off Cycles 30, Width 4 69/100 in, Depth 2.94 in, Number of Trippers Included 60, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.