Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Cycle Timer 2Ch 24 Hr

  • Mfr # DG280A

  • Zoro # G1633453


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Standard
cULus
Scheduling
24 Hour
Operating Temperature
-31 to + 131 F
Action
SPDT
Frequency Rating
50-60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG280A
Zoro #
G1633453
UPC #
786261822079
Country of Origin
United States

Details

Standard
cULus
Scheduling
24 Hour
Operating Temperature
-31 to + 131 F
Action
SPDT
Frequency Rating
50-60 Hz
ON/OFF Set Points
56
Voltage Rating
120/277 VAC
Application
Signaling-Duty Cycle
Astronomic
No
Holiday Schedules
Yes
Type
24 Hour Time Switch - 1 Or 2 Channel
Mounting
Screw Mount
Enclosure
NEMA 3R Noryl Indoor-Outdoor With Lockable Hasp

Description

Lug Short 4/0 Awg 1/2 Bolt Size,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.