Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Timer 2Ch Title 24 365 Day

  • Mfr # DG200A

  • Zoro # G1633462


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Product Type
Digital Timer 2Ch Title 24 365 Day
Scheduling
365-7 Day
Action
SPDT
ON/OFF Set Points
56
Holiday Schedules
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG200A
Zoro #
G1633462
UPC #
786261822093
Country of Origin
United States

Details

Item
Digital Timer 2Ch Title 24 365 Day
Product Type
Digital Timer 2Ch Title 24 365 Day
Scheduling
365-7 Day
Action
SPDT
ON/OFF Set Points
56
Holiday Schedules
Yes
Application
Indoor-Outdoor Lighting-HVAC-School Warning And Other Traffic Lights-Water Heaters
Astronomic
No
Standard
cULus
Frequency Rating
50-60 Hz
Voltage Rating
120 - 277 VAC
Operating Temperature
-31 to + 131 F
Number of Channels
2
Type
365-7 Day Time Switch
Mounting
Screw Mount
Enclosure
NEMA 3R Noryl Indoor-Outdoor
Material
Noryl
Ul Standard
UL916
Certifications
cULus, ASHRAE 90.1, NEMA

Description

Digital Timer 2Ch Title 24 365 Day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.