Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Timer Momentary W/Input Indoor

  • Mfr # DGUM100A-Y

  • Zoro # G1633401


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Astronomic
Yes
Action
SPDT
Holiday Schedules
Yes
Scheduling
7 Day
Operating Temperature
-31 to + 131 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGUM100A-Y
Zoro #
G1633401
UPC #
786261822246
Country of Origin
United States

Details

Astronomic
Yes
Action
SPDT
Holiday Schedules
Yes
Scheduling
7 Day
Operating Temperature
-31 to + 131 F
Standard
cULus
ON/OFF Set Points
56
Frequency Rating
50-60 Hz
Voltage Rating
120 - 277 VAC
Application
Interior And Exterior Lighting
Number of Channels
1
Mounting
Screw Mount
Type
7 Day Lighting Control Time Switch
Enclosure
NEMA 1 Metal Indoor With Lockable Hasp

Description

Lug Short 4/0 Awg 3/8 Bolt-1 Spac,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.