Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser Stand, Black

  • Mfr # 670058

  • Zoro # G722435101


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670058
Zoro #
G722435101
UPC #
-
Country of Origin
United States

Description

Dispenser Stand, Product Type Dispenser Stand, Series S1, S12, S4, Overall Height 36 in, Color Black, Compatible Manufacturer Part Number 466000, 466100, 571600, 571608, 581500, 581508, Pole Material Metal, Mount Type Floor, Finish Smooth, Standards ADA Compliant, Features Easy Assembly, Low Maintenance, Compatible Grainger Part Number 833D75, 833D76, 833D77, 847ZM4, 847ZM5, 847ZM6, Base Material Metal, Frame Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.