Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Napkins, Brown, PK12

  • Mfr # 109906

  • Zoro # G814741714


product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

Napkin Color
Brown
Napkin Fold Type
1/4 Fold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Product Series
N4 Xpressnap(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109906
Zoro #
G814741714
UPC #
10073286664010
Country of Origin
United States

Dimensions

Unfolded Napkin Size
8 1/2 in x 6 1/2 in
Unfolded Napkin Width
6 1/2 in
Folded Napkin Length
4 1/4 in
Unfolded Napkin Length
8 1/2 in
Folded Napkin Dimensions
4 1/4 in x 6 1/2 in
Folded Napkin Width
6 1/2 in

Details

Item
Disposable Napkins
Napkin Color
Brown
Napkin Fold Type
1/4 Fold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Product Series
N4 Xpressnap(R)
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Packs per Case
12
Uses Dispenser
5555100, 6032050, 6032120, 6032200, 6232100, 6234100, 6236100, 6332000, 6334000, 6336000, 6432000, 6434000, 6436000, 6532000, 72900, 73350, 80062300, 80062301
Green Certification or Other Recognition
ECOLOGO(R) Certified, Green Seal Certified, USDA Certified Biobased Product
Ply
2
Pack Count
500
FSC Certified
Yes
USDA Certified Bio-based Products
Yes
Bio-Based
Yes
Compostable
Commercially Compostable
SFI Certified
No
Recyclable
No
BPI Certified
Yes
Bleached
No

Description

Disposable Napkins, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.