Zoro Homepage

Disposable Napkins, Interfold, Brown, PK12

  • Mfr # DX906E

  • Zoro # G314923283


product price: $65.15
/pk 12, $5.43/ea

Key Features

Napkin Color
Brown
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Green Environmental Attribute
Product Contains 100% Recycled Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX906E
Zoro #
G314923283
UPC #
10073286616170
Country of Origin
United States

Dimensions

Folded Napkin Length
4 1/4 in
Unfolded Napkin Size
8 1/2 in x 13 in
Unfolded Napkin Length
8 1/2 in
Folded Napkin Dimensions
4 1/4 in x 6 1/2 in
Folded Napkin Width
6 1/2 in
Unfolded Napkin Width
13 in

Details

Item
Disposable Napkins
Napkin Color
Brown
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Product Series
N4 Xpressnap(R)
Bio-Based
No
USDA Certified Bio-based Products
Yes
Pack Count
500
Recyclable
No
Packs per Case
12
SFI Certified
No
Bleached
Yes
Compostable
Commercially Compostable
FSC Certified
Yes
BPI Certified
Yes
Uses Dispenser
5555100, 6032050, 6032120, 6032200, 6232100, 6234100, 6236100, 6332000, 6334000, 6336000, 6432000, 6434000, 6436000, 6532000, 72900, 73350, 80062300, 80062301
Ply
1
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 6 1/2 in, FSC Certified Yes, Material Recycled Paper, Napkin Color Brown, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 500, Packs per Case 12, Ply 1, Product Series N4 Xpressnap(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Green Seal Certified, Unfolded Napkin Size 8 1/2 in x 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.