Zoro Homepage

Disposable Napkins, Interfold, Brown, PK36

  • Mfr # 506700

  • Zoro # G014923200


product price: $74.99
/pk 36, $2.08/ea

Key Features

Napkin Color
Brown
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
BPI Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506700
Zoro #
G014923200
UPC #
10073286658347
Country of Origin
Mexico

Dimensions

Unfolded Napkin Size
8 3/8 in x 6 1/2 in
Folded Napkin Width
3 3/16 in
Unfolded Napkin Length
8 3/8 in
Folded Napkin Dimensions
4 3/16 in x 3 3/16 in
Folded Napkin Length
4 1/4 in
Unfolded Napkin Width
6 1/2 in

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 3/16 in x 3 3/16 in, FSC Certified Yes, Material Recycled Paper, Napkin Color Brown, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 240, Packs per Case 36, Ply 1, Product Series N14 Xpressnap Fit(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Green Seal Certified, Unfolded Napkin Size 8 3/8 in x 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.