Zoro Homepage

Disposable Napkins, Interfold, White, PK12

  • Mfr # 100990

  • Zoro # G114923131


product price: $90.49
/pk 12, $7.54/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Folded Napkin Dimensions
4 1/4 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100990
Zoro #
G114923131
UPC #
10073286664027
Country of Origin
United States

Dimensions

Folded Napkin Dimensions
4 1/4 in x 6 1/2 in
Unfolded Napkin Length
8 1/2 in
Unfolded Napkin Size
8 1/2 in x 6 1/2 in
Folded Napkin Width
6 1/2 in
Folded Napkin Length
4 1/4 in
Unfolded Napkin Width
6 1/2 in

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 6 1/2 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 500, Packs per Case 12, Ply 1, Product Series N4 Xpressnap(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Unfolded Napkin Size 8 1/2 in x 6 1/2 in, USDA Certified Bio-based Products Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.