Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Napkins, Interfold, White, PK12

  • Mfr # 908EX

  • Zoro # G114923391


product price: $76.89
/pk 12, $6.41/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Folded Napkin Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908EX
Zoro #
G114923391
UPC #
10073286621082
Country of Origin
United States

Dimensions

Folded Napkin Width
6 1/2 in
Unfolded Napkin Width
6 1/2 in
Unfolded Napkin Size
8 1/2 in x 6 1/2 in
Unfolded Napkin Length
8 1/2 in
Folded Napkin Dimensions
4 1/4 in x 6 1/2 in
Folded Napkin Length
4 1/4 in

Details

Item
Disposable Napkins
Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Compostable
Commercially Compostable
USDA Certified Bio-based Products
Yes
Ply
1
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Bleached
Yes
Pack Count
500
Packs per Case
12
SFI Certified
No
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Uses Dispenser
5555100, 6032050, 6032120, 6032200, 6232100, 6234100, 6236100, 6332000, 6334000, 6336000, 6432000, 6434000, 6436000, 6532000, 72900, 73350, 80062300, 80062301
FSC Certified
Yes
Recyclable
No
Bio-Based
No
Product Series
N4 Xpressnap(R)
BPI Certified
Yes

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 6 1/2 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 500, Packs per Case 12, Ply 1, Product Series N4 Xpressnap(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Green Seal Certified, Unfolded Napkin Size 8 1/2 in x 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.