Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Napkins, Interfold, White, PK12

  • Mfr # DX900

  • Zoro # G614923266


product price: $66.85
/pk 12, $5.57/ea

Key Features

Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Unfolded Napkin Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX900
Zoro #
G614923266
UPC #
10073286615777
Country of Origin
United States

Dimensions

Unfolded Napkin Width
13 in
Folded Napkin Length
4 1/4 in
Unfolded Napkin Length
8 1/2 in
Unfolded Napkin Size
8 1/2 in x 13 in
Folded Napkin Width
6 1/2 in
Folded Napkin Dimensions
4 1/4 in x 6 1/2 in

Details

Item
Disposable Napkins
Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Uses Dispenser
5555100, 6032050, 6032120, 6032200, 6232100, 6234100, 6236100, 6332000, 6334000, 6336000, 6432000, 6434000, 6436000, 6532000, 72900, 73350, 80062300, 80062301
Bleached
Yes
Compostable
Commercially Compostable
Product Series
N4 Xpressnap(R)
Pack Count
500
Ply
1
BPI Certified
Yes
FSC Certified
Yes
Bio-Based
No
Packs per Case
12
Green Environmental Attribute
Product Contains 100% Recycled Fibers
USDA Certified Bio-based Products
Yes
Recyclable
No
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
SFI Certified
No

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 6 1/2 in, FSC Certified Yes, Material Recycled Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 500, Packs per Case 12, Ply 1, Product Series N4 Xpressnap(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Unfolded Napkin Size 8 1/2 in x 13 in, USDA Certified Bio-based Products Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.