Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Napkins, Interfold, White, PK36

  • Mfr # 500700

  • Zoro # G614923150


product price: $81.49
/pk 36, $2.26/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Bleached
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500700
Zoro #
G614923150
UPC #
10073286658330
Country of Origin
Mexico

Dimensions

Unfolded Napkin Length
8 1/2 in
Unfolded Napkin Width
6 1/2 in
Folded Napkin Width
3 3/16 in
Folded Napkin Length
4 3/8 in
Folded Napkin Dimensions
4 5/16 in x 3 3/16 in
Unfolded Napkin Size
8 1/2 in x 6 1/2 in

Details

Item
Disposable Napkins
Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Bleached
Yes
BPI Certified
Yes
Recyclable
No
Packs per Case
36
Compostable
Commercially Compostable
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Product Series
N14 Xpressnap Fit(R)
FSC Certified
Yes
Uses Dispenser
7232000, 7432000
Green Environmental Attribute
Product Contains 100% Recycled Fibers
SFI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Pack Count
240
Ply
1

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 5/16 in x 3 3/16 in, FSC Certified Yes, Material Recycled Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 240, Packs per Case 36, Ply 1, Product Series N14 Xpressnap Fit(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Unfolded Napkin Size 8 1/2 in x 6 1/2 in, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.