Zoro Homepage

Disposable Napkins, Interfold, White, PK36

  • Mfr # DX800

  • Zoro # G414923275


product price: $47.59
/pk 36, $1.32/ea

Key Features

Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Pack Count
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX800
Zoro #
G414923275
UPC #
10073286658354
Country of Origin
United States

Dimensions

Unfolded Napkin Size
8 3/8 in x 6 1/2 in
Folded Napkin Length
4 1/4 in
Folded Napkin Dimensions
4 1/4 in x 3 1/4 in
Folded Napkin Width
3 1/4 in
Unfolded Napkin Width
6 1/2 in
Unfolded Napkin Length
8 3/8 in

Details

Item
Disposable Napkins
Napkin Color
White
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Pack Count
120
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Ply
2
Bio-Based
No
Product Series
N14 Xpressnap Fit(R)
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Uses Dispenser
7232000, 7432000
BPI Certified
Yes
Compostable
Commercially Compostable
Recyclable
No
SFI Certified
No
Bleached
Yes
USDA Certified Bio-based Products
No
Packs per Case
36
FSC Certified
Yes

Description

Disposable Napkins, Bio-Based No, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 3 1/4 in, FSC Certified Yes, Material Recycled Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 120, Packs per Case 36, Ply 2, Product Series N14 Xpressnap Fit(R), Recyclable No, SFI Certified No, Standards EcoLogo, FSC Certified, Unfolded Napkin Size 8 3/8 in x 6 1/2 in, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.