Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Napkins, PK36

  • Mfr # DX806E

  • Zoro # G014741712


product price: $52.45
/pk 36, $1.46/ea

Key Features

Napkin Color
Brown
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Pack Count
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX806E
Zoro #
G014741712
UPC #
10073286658361
Country of Origin
United States

Dimensions

Folded Napkin Dimensions
4 1/4 in x 3 1/4 in
Unfolded Napkin Size
8 3/8 in x 6 1/2 in
Unfolded Napkin Width
6 1/2 in
Folded Napkin Width
3 1/4 in
Unfolded Napkin Length
8 3/8 in
Folded Napkin Length
4 1/4 in

Details

Item
Disposable Napkins
Napkin Color
Brown
Napkin Fold Type
Interfold
Napkin Pattern
Embossed
Napkin Style
Dispenser
Pack Count
120
Product Series
N14 Xpressnap Fit(R)
Ply
2
Packs per Case
36
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Green Certification or Other Recognition
Green Seal(R) Certified, ECOLOGO(R) Certified
Uses Dispenser
7232000, 7432000
FSC Certified
Yes
Bio-Based
Yes
Compostable
Commercially Compostable
BPI Certified
Yes
Recyclable
No
USDA Certified Bio-based Products
Yes
Bleached
No
SFI Certified
No

Description

Disposable Napkins, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.