Disposable Napkins, White, Embossed, PK16
Mfr # 424835
Zoro # G822439320
product price: $60.85
/pk 16, $3.80/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424835
Zoro #
G822439320
UPC #
-
Country of Origin
United States
Description
Disposable Napkins, BPI Certified No, Compostable Commercially Compostable, Folded Napkin Dimensions 8 1/4 x 3 1/8 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color White, Napkin Fold Type Multifold, Napkin Pattern Embossed, Pack Count 250, Packs per Case 16, Ply 1, Product Series H2 Xpress(R), SFI Certified No, Standards ADA Compliant, CMA Compostable Certified, FSC Certified, Unfolded Napkin Size 8 1/4 in x 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.