Zoro Homepage

DRC CF Roll Wiper

  • Mfr # 450137

  • Zoro # G612481706


product price: $29.89
/ea

Key Features

Material
Paper - DRC
Ply
1
Length
13 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450137
Zoro #
G612481706
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
9 in

Details

Material
Paper - DRC
Color
White
Ply
1

Description

Tork Advanced ShopMax DRC Wiper, Centerfeed Multipurpose Wipers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.