Zoro Homepage

Dry Wipe, Gray, 1,050 Sheets, 1161ft L Roll

  • Mfr # 520305

  • Zoro # G014867689


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Sheets
1,050
Material
Cellulose, Polyester, Polypropylene
Ply
1
Sheet Length
13 1/4 in
Sheet Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520305
Zoro #
G014867689
UPC #
10073286659160
Country of Origin
Netherlands

Dimensions

Sheet Length
13 1/4 in
Sheet Width
12 1/2 in
Roll Length
1161 ft
Sheet Size
13 1/4 in x 12 1/2 in

Details

Item
Dry Wipe Roll
Number of Sheets
1,050
Material
Cellulose, Polyester, Polypropylene
Ply
1
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, For Dirt, Grease, Lubricants, and Oil, Reusable
Color
Gray
Wipe Type
Industrial Cleaning Cloth
Minimum Cleanroom Standards
None
For Use With Manufacturer Part No.
6520281, 6521281
Lint Level
Standard
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Recommended For
General Purpose Cleaning
Cleaning Cloth Color
Gray
Application
Multipurpose
Weight
16.23 lb

Description

Dry Wipe Roll, Wipe Type Industrial Cleaning Cloth, Continuous Roll, Product Series W1, Absorbency Level Heavy, Wet Strength Level Excellent, Gray, Minimum Cleanroom Standards None, Cellulose, Polyester, Polypropylene, Lint Level Standard, Roll Length 1161 ft, Sheet Length 13 1/4 in, Sheet Width 12 1/2 in, Number of Sheets 1,050, Ply 1, For Use With Grainger Item Number 847ZV0, 847ZV1, For Use With Manufacturer Part No. 6520281, 6521281, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.