Zoro Homepage

Dry Wipe, Gray, 120 Sheets, No Roll, PK4

  • Mfr # 520681

  • Zoro # G214867700


product price: $98.15
/pk 4, $24.54/ea
Free Shipping & Returns

Key Features

Number of Sheets
120
Material
Polyester
Wipe Type
Industrial Cleaning Cloth
Sheet Width
14 in
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, For Dirt, Grease, Lubricants, and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520681
Zoro #
G214867700
UPC #
10073286662320
Country of Origin
Netherlands

Dimensions

Sheet Width
14 in
Sheet Size
16 1/2 in x 14 in
Sheet Length
16 1/2 in
Roll Length
No Roll

Details

Item
Dry Wipe
Number of Sheets
120
Material
Polyester
Wipe Type
Industrial Cleaning Cloth
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, For Dirt, Grease, Lubricants, and Oil
For Use With Manufacturer Part No.
207328, 654021, 6540281
Color
Gray
Ply
1
Minimum Cleanroom Standards
None
Lint Level
Standard
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Weight
2.53 lb
Cleaning Cloth Color
Gray
Recommended For
General Purpose Cleaning
Package Type
Carton
Application
Multipurpose

Description

Dry Wipe, Wipe Type Industrial Cleaning Cloth, 1/4 Fold, Product Series W4, Absorbency Level Heavy, Wet Strength Level Excellent, Gray, Minimum Cleanroom Standards None, Polyester, Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/2 in, Sheet Width 14 in, Number of Sheets 120, Ply 1, For Use With Grainger Item Number 833D94, 833D95, 847ZX1, For Use With Manufacturer Part No. 207328, 654021, 6540281, Primary Cleaning Application General Purpose Cleaning, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.