Zoro Homepage

Dry Wipe, Gray, 210 Sheets, No Roll

  • Mfr # 520374

  • Zoro # G014867672


product price: $37.99
/ea

Key Features

Number of Sheets
210
Material
Cellulose Pulp, Polyester, Polypropylene
Features
Compatible with Most Chemical Solvents, For Dirt, Grease, Lubricants, and Oil
Sheet Length
16 1/4 in
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520374
Zoro #
G014867672
UPC #
-
Country of Origin
Netherlands

Dimensions

Sheet Length
16 1/4 in
Sheet Width
14 in
Sheet Size
16 1/4 in x 14 in
Roll Length
No Roll
Size
14 x 16.34

Details

Item
Dry Wipe
Number of Sheets
210
Material
Cellulose Pulp, Polyester, Polypropylene
Features
Compatible with Most Chemical Solvents, For Dirt, Grease, Lubricants, and Oil
Ply
1
Wipe Type
Industrial Cleaning Cloth
Color
Gray
Minimum Cleanroom Standards
None
Lint Level
Standard
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Cleaning Cloth Color
Gray
Package Type
Box
Application
Industry
Weight
4.43 lb
Cleaning Cloth Style
Cleaning Cloth
Recommended For
General Purpose Cleaning

Description

Dry Wipe, Wipe Type Industrial Cleaning Cloth, Dispenser Box, Product Series W7, Absorbency Level Heavy, Wet Strength Level Excellent, Gray, Minimum Cleanroom Standards None, Cellulose Pulp, Polyester, Polypropylene, Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/4 in, Sheet Width 14 in, Number of Sheets 210, Ply 1, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.