Zoro Homepage

Dry Wipe, Heavy, Blue, PK2

  • Mfr # 450338

  • Zoro # G114742022


product price: $60.15
/pk 2, $30.08/ea

Key Features

Material
Paper
Color
Blue
Sheet Size
13 in x 10 in
Number of Sheets
200
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450338
Zoro #
G114742022
UPC #
10073286624625
Country of Origin
United States

Dimensions

Sheet Size
13 in x 10 in
Roll Length
218 ft
Sheet Length
13 in
Sheet Width
10 in

Details

Item
Dry Wipe
Material
Paper
Color
Blue
Number of Sheets
200
Ply
1
Lint Level
Standard
Features
For Oil and Water Absorption
Minimum Cleanroom Standards
None
For Use With Manufacturer Part No.
450340
Wipe Type
General Purpose Wipe

Description

Surface Disinfecting Wiper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.