Dry Wipe, Heavy, Blue, PK8
- Mfr # 192475
- Zoro # G414741633
product price:Â
$
158.99
/pk of 8, $19.87/ea
Free Shipping & Returns
Key Features
Number of Sheets
100
Material
Meltblown
Color
Blue
Sheet Width
9 in
Wipe Type
Critical Area Wipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192475
- Zoro #
- G414741633
- UPC #
- 10073286621556
- Country of Origin
- Spain
- Item
- Dry Wipe
- Number of Sheets
- 100
- Material
- Meltblown
- Color
- Blue
- Wipe Type
- Critical Area Wipe
- Minimum Cleanroom Standards
- None
- For Use With Manufacturer Part No.
- 2083281
- Lint Level
- Low Lint
- Ply
- 1
- Compatible Manufacturer Part Number
- 2083281
- Wipe Construction
- Meltblown
- Cleaning Cloth Color
- Turquoise
- Series
- W24
Dimensions
- Sheet Width
- 9 in
- Sheet Length
- 17 in
- Sheet Size
- 16 1/2 in x 9 in
Description
Disposable Towels, Dry Wipe, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.