Zoro Homepage

Dry Wipe, Super Heavy, Blue, PK2

  • Mfr # 13244101

  • Zoro # G314741719


product price: $86.15
/pk 2, $43.08/ea
Free Shipping & Returns

Key Features

Number of Sheets
375
Material
Spunlace
Color
Blue
Features
For Industrial, Janitorial, and Hand Wiping
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13244101
Zoro #
G314741719
UPC #
10073286618280
Country of Origin
United States

Dimensions

Sheet Width
11 in
Roll Length
492 ft
Sheet Size
15 3/4 in x 11 in
Sheet Length
15 3/4 in

Details

Item
Dry Wipe Roll
Number of Sheets
375
Material
Spunlace
Color
Blue
Features
For Industrial, Janitorial, and Hand Wiping
Ply
4
Lint Level
Standard
For Use With Manufacturer Part No.
6520281, 6521281, 653020, 653028
Wipe Type
Industrial Wipe
Minimum Cleanroom Standards
None
Cleaning Cloth Color
Blue
Weight
7.22 lb
Recommended For
Water Absorber
Package Type
Pack
Application
Face

Description

Disposable Towels, Dry Wipe, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.