
Dry Wipe, Super Heavy, White, PK5
Mfr # 5301755
Zoro # G014741668
product price: $67.39
/pk 5, $13.48/eaKey Features
Number of Sheets
80
Material
Spunlace
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable
Color
White
Minimum Cleanroom Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5301755
Zoro #
G014741668
UPC #
10073286624502
Country of Origin
United States
Dimensions
Sheet Length
16 1/4 in
Roll Length
No Roll
Sheet Size
16 1/4 in x 8 1/2 in
Sheet Width
8 1/2 in
Size
3.35 x 6.34
Details
Item
Dry Wipe
Number of Sheets
80
Material
Spunlace
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable
Color
White
Minimum Cleanroom Standards
None
Wipe Type
Industrial Cleaning Cloth
Ply
1
For Use With Manufacturer Part No.
2083281
Lint Level
Standard
Recommended For
Multipurpose
Weight
1.21 lb
Cleaning Cloth Color
White
Application
Multipurpose
Package Type
Box
Cleaning Cloth Style
Cleaning Cloth
Description
Disposable Towels, Dry Wipe, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.