Zoro Homepage

Dry Wipe, White, 120 Sheets, No Roll, PK4

  • Mfr # 930181

  • Zoro # G814884626


product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

Number of Sheets
105
Material
Polyester
Ply
1
Sheet Width
14 in
For Use With Manufacturer Part No.
207328, 654021, 6540281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930181
Zoro #
G814884626
UPC #
10073286663198
Country of Origin
Netherlands

Dimensions

Sheet Width
14 in
Sheet Size
16 1/4 in x 14 in
Sheet Length
16 1/4 in
Roll Length
No Roll
Size
14 x 16.30

Details

Item
Dry Wipe
Number of Sheets
105
Material
Polyester
Ply
1
For Use With Manufacturer Part No.
207328, 654021, 6540281
Features
99% Biobased (USDA(R) Certified Biobased), For Dirt, Grease, Lubricants, and Oil
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
Color
White
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Cleaning Cloth Style
Cleaning Cloth
Package Type
Pack
Cleaning Cloth Color
White
Weight
2.72 lb
Recommended For
Oil Remover
Application
General Purpose Cleaning

Description

Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series W4, Absorbency Level Heavy, Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Polyester, Roll Length No Roll, Sheet Length 16 1/4 in, Sheet Width 14 in, Number of Sheets 105, Ply 1, For Use With Grainger Item Number 833D94, 833D95, 847ZX1, For Use With Manufacturer Part No. 207328, 654021, 6540281, Primary Cleaning Application General Purpose Cleaning, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.