Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electromechanical Timer, 120V, DPST-NO 1103B-P

Electromechanical Timer, 120V, DPST-NO (Discontinued)

  • Mfr # 1103B-P
  • Zoro # G8255825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103B-P
Zoro #
G8255825
UPC #
786261100696
Country of Origin
China

Dimensions

Depth
3 1/16 in
Width
5-1/16"
Height
8-5/16"

Details

Item
Electromechanical Timer
Standards
California Title 24 Compliant, cULus
Contact HP @ 120V
2
Voltage
120V AC
Time Setting Range
20 min. to 22 hr.
Nominal Max. Time Setting
24 hr
Max. On/Off Cycles
12
Contact Form
DPST-NO
Description/Special Features
Listed for LED Drivers
Number of Poles
2
Max. Time Setting
22 hr 45 min
Type
24 hr
Finish
Polycarbonate Enclosure Gray
Day Skipper
No
Mount
Surface
Enclosure Type
Plastic
Contact HP @ 240V
5
NEMA Rating
3R
Min. Time Setting
20 min
Operating Temp.
-40 Degrees to 165 Degrees F
Amps
40
Number of Trippers Included
2
NEMA Enclosure Rating
3R
Mounting Style
Surface
Time Setting - Maximum
24 hr

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Plastic, Finish Polycarbonate Enclosure Gray, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 5 1/16 in, Depth 3 1/16 in, Height 8 5/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F, Description/Special Features Listed for LED Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.