This item is Discontinued.

Nsi Tork Electromechanical Timer, 120V, DPST-NO 7200

Electromechanical Timer, 120V, DPST-NO (Discontinued)

  • Mfr # 7200
  • Zoro # G7858697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200
Zoro #
G7858697
UPC #
786261110114
Country of Origin
United States

Dimensions

Depth
3 3/4 in
Height
6-1/4"
Width
5"

Details

Item
Electromechanical Timer
Standards
CSA, UL Listed
Max. On/Off Cycles
12
Day Skipper
Yes
Amps
40
Finish
Metal Enclosure, Gray Enamel
Time Setting Range
20 min. to 22 hr.
Contact Form
DPST-NO
Type
24 hr
Number of Poles
2
Contact HP @ 240V
5
NEMA Rating
1
Operating Temp.
-40 Degrees to 165 Degrees F
Min. Time Setting
20 min
Mount
Surface
Contact HP @ 120V
2
Max. Time Setting
22 hr
Enclosure Type
Steel Indoor
Voltage
120V AC
Number of Trippers Included
2
Time Setting - Maximum
22 hr
Mounting Style
Surface
NEMA Enclosure Rating
1

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper Yes, Enclosure Type Steel Indoor, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 3/4 in, Height 6 1/4 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.