Zoro Homepage
This item is Discontinued.
Nsi Tork Electromechanical Timer, 120V, SPDT-NO/NC 8001

Electromechanical Timer, 120V, SPDT-NO/NC (Discontinued)

  • Mfr # 8001
  • Zoro # G8294054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001
Zoro #
G8294054
UPC #
786261700018
Country of Origin
United States

Dimensions

Width
4-11/16"
Depth
2 15/16 in
Height
7-15/16"

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT-NO/NC, Voltage 120V AC, Amps 20, Contact HP @ 120V 3/4, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.