Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electromechanical Timer, 120V, SPDT-NO/NC 8007-O

Electromechanical Timer, 120V, SPDT-NO/NC (Discontinued)

  • Mfr # 8007-O
  • Zoro # G7922442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007-O
Zoro #
G7922442
UPC #
786261700124
Country of Origin
United States

Dimensions

Width
5-1/4"
Height
8-1/4"
Depth
3 1/4 in

Details

Item
Electromechanical Timer
Time Setting Range
15 min. to 1-3/4 hr.
Contact HP @ 120V
3/4
Max. Time Setting
23 hr 45 min
Voltage
120V AC
Enclosure Type
STEEL
Standards
CSA, UL Listed
Day Skipper
Yes
Type
24 hr
Finish
Metal Enclosure, Gray Enamel
Nominal Max. Time Setting
24 hr
Amps
20
Number of Trippers Included
96
Operating Temp.
-40 Degrees to 165 Degrees F
Min. Time Setting
15 min
Mount
Surface
Max. On/Off Cycles
48
Number of Poles
1
NEMA Rating
3R
Contact Form
SPDT-NO/NC
NEMA Enclosure Rating
3R
Mounting Style
Surface
Time Setting - Maximum
24 hr

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT-NO/NC, Voltage 120V AC, Amps 20, Contact HP @ 120V 3/4, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 5 1/4 in, Depth 3 1/4 in, Height 8 1/4 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed, Nominal Max. Time Setting 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.