This item is Discontinued.

Nsi Tork Electromechanical Timer, 120V, SPDT-NO/NC 8007

Electromechanical Timer, 120V, SPDT-NO/NC (Discontinued)

  • Mfr # 8007
  • Zoro # G7900417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007
Zoro #
G7900417
UPC #
786261700056
Country of Origin
United States

Dimensions

Width
5"
Height
6-1/4"
Depth
3 3/4 in

Details

Item
Electromechanical Timer
Type
24 hr
Amps
20
Operating Temp.
-40 Degrees to 165 Degrees F
Number of Trippers Included
96
Nominal Max. Time Setting
24 hr
Max. On/Off Cycles
48
NEMA Rating
1
Standards
CSA, UL Listed
Max. Time Setting
23 hr 45 min
Finish
Metal Enclosure, Gray Enamel
Mount
Surface
Day Skipper
Yes
Enclosure Type
STEEL
Contact HP @ 120V
3/4
Time Setting Range
15 min. to 1-3/4 hr.
Number of Poles
1
Contact Form
SPDT-NO/NC
Min. Time Setting
15 min
Voltage
120V AC
NEMA Enclosure Rating
1
Time Setting - Maximum
24 hr
Mounting Style
Surface

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT-NO/NC, Voltage 120V AC, Amps 20, Contact HP @ 120V 3/4, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 5 in, Depth 3 3/4 in, Height 6 1/4 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed, Nominal Max. Time Setting 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.