Zoro Homepage
This item is Discontinued.
Nsi Tork Electromechanical Timer, 120V, SPST-NO 1101B-P

Electromechanical Timer, 120V, SPST-NO (Discontinued)

  • Mfr # 1101B-P
  • Zoro # G8127165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101B-P
Zoro #
G8127165
UPC #
786261100689
Country of Origin
China

Dimensions

Depth
3 1/16 in
Height
8-5/16"
Width
5-1/16"

Details

Item
Electromechanical Timer
Enclosure Type
Plastic
Contact HP @ 240V
5
Nominal Max. Time Setting
24 hr
Time Setting Range
20 min. to 22 hr.
Max. Time Setting
22 hr 45 min
Min. Time Setting
20 min
Amps
40
Type
24 hr
Finish
Polycarbonate Enclosure Gray
Day Skipper
No
Contact Form
SPST-NO
Contact HP @ 120V
2
Operating Temp.
-40 Degrees to 165 Degrees F
Description/Special Features
Listed for LED Drivers
Standards
California Title 24 Compliant, cULus
Number of Trippers Included
2
NEMA Rating
3R
Max. On/Off Cycles
12
Number of Poles
1
Voltage
120V AC
Mount
Surface
Mounting Style
Surface
NEMA Enclosure Rating
3R
Time Setting - Maximum
24 hr

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPST-NO, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Plastic, Finish Polycarbonate Enclosure Gray, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 5 1/16 in, Depth 3 1/16 in, Height 8 5/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F, Description/Special Features Listed for LED Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.