Zoro Homepage
This item is Discontinued.
Nsi Tork Electromechanical Timer, 120VAC 7120

Electromechanical Timer, 120VAC (Discontinued)

  • Mfr # 7120
  • Zoro # G0992621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120
Zoro #
G0992621
UPC #
786261130013
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Height
8 in
Width
4 3/4 in

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper Yes, Enclosure Type Steel Indoor, Finish Enamel, NEMA Rating 1, Min. Time Setting 1 min, Max. Time Setting 22 hr 50 min, Max. On/Off Cycles 12, Width 4 3/4 in, Depth 3 1/2 in, Height 8 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.