Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Electromechanical Timer, 120VAC, DPST, 24hr 1103B-O

Electromechanical Timer, 120VAC, DPST, 24hr (Discontinued)

  • Mfr # 1103B-O
  • Zoro # G0459755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103B-O
Zoro #
G0459755
UPC #
786261100986
Country of Origin
China

Dimensions

Height
8-1/4"
Depth
3-1/4"
Width
5-1/4"

Details

Item
Electromechanical Timer
Voltage
120VAC
Amps
40
Enclosure Type
STEEL
Min. Time Setting
20 min.
Max. Time Setting
22 hr. 45 miin.
Contact Form
DPST
Max. On/Off Cycles
12
Operating Temp.
-40 Degrees to 165 Degrees F
NEMA Rating
3R
Time Setting Range
20 min. to 24 hr.
Standards
cULus
Mount
Surface
Contact HP @ 240V
5
Type
24-Hour
Number of Poles
2
Nominal Max. Time Setting
24 hr
Finish
Metal Enclosure, Gray Enamel
Day Skipper
No
Number of Trippers Included
2
Contact HP @ 120V
2
NEMA Enclosure Rating
3R
Time Setting - Maximum
24 hr
Mounting Style
Surface

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 5 1/4 in, Depth 3 1/4 in, Height 8 1/4 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.