This item is Discontinued.

Nsi Tork Electromechanical Timer, 208 to 277V 1104B-P

Electromechanical Timer, 208 to 277V (Discontinued)

  • Mfr # 1104B-P
  • Zoro # G8312114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104B-P
Zoro #
G8312114
UPC #
786261100702
Country of Origin
China

Dimensions

Height
8-5/16"
Depth
3 1/16 in
Width
5-1/16"

Details

Item
Electromechanical Timer
Contact HP @ 120V
2
Contact Form
DPST-NO
Type
24 hr
Finish
Polycarbonate Enclosure Gray
Operating Temp.
-40 Degrees to 165 Degrees F
Voltage
208 to 277V AC
Amps
40
Enclosure Type
Plastic
Number of Trippers Included
2
Max. Time Setting
22 hr 45 min
Time Setting Range
20 min. to 22 hr.
NEMA Rating
3R
Standards
California Title 24 Compliant, cULus
Min. Time Setting
20 min
Number of Poles
2
Mount
Surface
Nominal Max. Time Setting
24 hr
Day Skipper
No
Max. On/Off Cycles
12
Contact HP @ 240V
5
Description/Special Features
Listed for LED Drivers
NEMA Enclosure Rating
3R
Mounting Style
Surface
Time Setting - Maximum
24 hr

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Plastic, Finish Polycarbonate Enclosure Gray, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 5 1/16 in, Depth 3 1/16 in, Height 8 5/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.