Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromechanical Timer, 480V, SPDT-NO/NC

  • Mfr # 8001U

  • Zoro # G8094107


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Amps
20 A
Enclosure Type
Steel
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001U
Zoro #
G8094107
UPC #
786261700032
Country of Origin
Mexico

Dimensions

Depth
3 3/4 in
Height
6 1/4 in
Width
5 in
Dimensions
L=4.687 - H=7.937 - W=2.937
Overall Depth
3 3/4 in
Overall Width
5 in
Overall Height
6 1/4 in

Details

Item
Electromechanical Timer
Voltage
480V AC
Amps
20 A
Enclosure Type
Steel
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Standards
cULus
Day Skipper
No
Time Setting Range
15 min. to 1-3/4 hr.
Contact HP @ 120V
3/4 hp
Operating Temp.
-40 Degrees to 165 Degrees F
Nominal Max. Time Setting
24 hr
Number of Trippers Included
96
Number of Poles
1
NEMA Rating
1
Mount
Surface
Type
24 hr
Finish
Gray Enamel, Metal Enclosure
Enclosure
NEMA 1 Metal Indoor
Mounting
Screw Mount
Product Type
Timer
Standard
UL-CSA
Action
SPDT
Scheduling
24 Hour
Frequency Rating
60 Hz
Contact Rating
480-120 Trans
Operating Temperature
-40 to 165 F
Application
Irrigation, Machinery, Fans, Pump Controls
Series
8000
Time Setting - Minimum
15 min
Number of Trippers - Maximum
96
Body Color
Grey
Time Setting - Maximum
24 hr
Current Rating - Maximum
20 A
Indoor/Outdoor Usage
Indoor
NEMA Enclosure Rating
1
Operating Temperature - Maximum
165 Degrees F
On/Off Cycles - Maximum
48
Mounting Style
Surface
Body Material
Steel
AC Voltage Rating
120/480V AC
Horsepower @ 120V - Maximum
3/4 hp
Operating Temperature - Minimum
-40 Degrees F
Time Minimum Setting
16 min
Time Maximum Setting
25 hr.

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT, Voltage 480V AC, Amps 20 A, Contact HP @ 120V 3/4 hp, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, Metal Enclosure, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 5 in, Depth 3 3/4 in, Height 6 1/4 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards cULus, Nominal Max. Time Setting 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.