Shop NSI TORK

ElectronicTimer, Astronomic, Gray, Plastic

  • Mfr # DWZ200B
  • Zoro # G0460367

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Time Minimum Setting
7 day
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWZ200B
Zoro #
G0460367
UPC #
786261820983
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Height
9 1/8 in
Width
5 in
Overall Height
9 1/8 in
Overall Depth
4 1/2 in
Overall Width
5 in
Fits Chest Size
Photocell Light-Sensitive Activation, Sunrise/Sunset Time Functions

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Time Minimum Setting
7 day
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
Body Material
Plastic
Amps
20 A
Contact Form
SPDT
HP @ 120V
1 hp
HP @ 240V
2 hp
Events Available - Electronic Timer
99
Available Actions - Electronic Timer
On/Off
Backup Device
Battery
Standards
UL 917, UL Listed
Number of Poles
2
Mounting
Surface
Max. On/Off Cycles
49
Min. Time Setting
1 min
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Pulse Duration
1 to 99 sec.
Max. Time Setting
7 day
Enclosure
Plastic
NEMA Rating
3R
Operating Temp.
-40 Degrees to 158 Degrees F
Backup Time
7 day
Color
Gray
Number of Pulse Events
99
Description/Special Features
Applications Include Outdoor Lighting, Security Lighting, Parking Lot Lighting and Canopy lighting
Hz - Electrical
50-60 Hz
Type
Electronic
Features
Photocell Light-Sensitive Activation, Sunrise/Sunset Time Functions
Application
HVAC, Motor Controls, Lighting
Series
DWZ
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 120V - Maximum
1 hp
Events Available
99
Time Setting - Maximum
365 day
Astronomic Functionality
Yes
Horsepower @ 240V - Maximum
2 hp
Compatible Lighting
Fluorescent, Incandescent, LED
NEMA Enclosure Rating
3R
Mounting Style
Surface
Current Rating - Maximum
20 A
Timer Functions
On/Off
Body Color
Grey
Time Setting - Minimum
7 day
AC Voltage Rating
120/208-240/277V AC
Time Maximum Setting
365 day

Description

Electronic Timer, Operation Mode 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 99, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device Battery, Backup Time 7 day

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.