Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA300
Zoro #
G1436784
UPC #
786261165466
Country of Origin
China
Dimensions
Width
5-1/4"
Height
7-7/8"
Depth
3-1/16"
Display Height
15/16 in
Display Width
2 3/8 in
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120V AC, Amps 40, HP @ 120V 1-1/2, Events Available - Electronic Timer 2, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device (2) CR2032 Lithium Batteries, Backup Time 2 yr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.