Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electronic Timer, 7 Days, SPST SA400

Electronic Timer, 7 Days, SPST (Discontinued)

  • Mfr # SA400
  • Zoro # G4288654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA400
Zoro #
G4288654
UPC #
786261165527
Country of Origin
China

Dimensions

Display Height
15/16 in
Width
5-3/4"
Depth
3-1/4"
Height
9-1/2"
Display Width
2 3/8 in

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Contact Form
SPST
Voltage
120/277VAC
Amps
40
HP @ 120V
1-1/2
Backup Time
2 yr
Enclosure
Metal
Description/Special Features
ZIP-SET: Fast and easy. Just enter area code and timer adjusts to your time with preset program of Sunset ON and time off program.SCHEDULING: One On/Off set point pair is active at a time. Only one schedule may be active at a time: Schedule 1, Schedule 2, a combination of 1 & 2, or ZipSet(TM). Day combinations for 7-5-2 speed programming.
Mounting
Surface
Standards
cETLus
Min. Time Setting
1 min.
Number of Poles
1
Color
Gray
Backup Device
(2) CR2032 Lithium Batteries
Max. Time Setting
24 hr.
Max. On/Off Cycles
1
NEMA Rating
3R
Operating Temp.
32 Degrees to 100 Degrees F
Features
7-5-2 Day Programming
Body Color
Gray
NEMA Enclosure Rating
3R
Astronomic Functionality
Astronomic
Mounting Style
Surface

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120/277V AC, Amps 40, HP @ 120V 1-1/2, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Device (2) CR2032 Lithium Batteries, Backup Time 2 yr, Operating Temp. 32 Degrees to 100 Degrees F, Display Height 15/16 in, Display Width 2 3/8 in, Height 9 1/2 in, Depth 3 1/4 in, Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.