Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Timer, Astro 7 Days, SPST

  • Mfr # EWZ101

  • Zoro # G1034345


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Astro 7 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWZ101
Zoro #
G1034345
UPC #
786261824707
Country of Origin
China

Dimensions

Depth
3 1/16 in
Height
8 5/16 in
Width
5 1/16 in
Overall Width
5 1/16 in
Overall Height
8 5/16 in
Overall Depth
3 1/16 in

Details

Item
Electronic Timer
Operation Mode
Astro 7 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
20
Available Actions - Electronic Timer
On/Off
Max. Time Setting
7 day
Backup Time
4 day
Backup Device
Capacitor
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Min. Time Setting
1 min
NEMA Rating
3R
Mounting
Surface
Standards
CSA, UL Listed
Description/Special Features
Astronomic Option, Capacitor for Permanent Schedule Retention, Locking Hasp, Momentary Option
Color
Tan
Number of Poles
1
Max. On/Off Cycles
20
Enclosure
Plastic
Operating Temp.
40 Degrees to 149 Degrees F
Application
HVAC, Motor Controls, Lighting
Series
EWZ
Body Material
Plastic
NEMA Enclosure Rating
3R
Operating Temperature - Minimum
40 Degrees F
Astronomic Functionality
Yes
AC Voltage Rating
120-277V AC
Events Available
21
Time Setting - Minimum
1 min
Indoor/Outdoor Usage
Indoor, Outdoor
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Mounting Style
Surface
Current Rating - Maximum
30 A
Operating Temperature - Maximum
149 Degrees F
Timer Functions
On/Off
Compatible Lighting
Fluorescent, Incandescent, LED
Time Setting - Maximum
7 day
Body Color
Gray
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 4 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.