This item is Discontinued.

Tork Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical 570020A

Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (Discontinued)

  • Mfr # 570020A
  • Zoro # G405736686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570020A
Zoro #
G405736686
UPC #
73286621375
Country of Origin
Hungary

Dimensions

Refill Size
1 L
Height
11.5"
Width
4.4"
Depth
4.5"

Details

Item
Soap Dispensers
Mount Type
Wall
Material
Plastic
Color
White
For Use With
TorkĀ® S1 Foam Skincare Products 400011, 400012, 400013, 400014, 400016
Form
For Liquids
Standards
ADA Compliant
Includes
Mounting hardware and key
Compatible with Manufacturer Model Number
400016 400011 400012 400014
Operation Mode
Manual
Finish
Plastic

Description

Tork Elevation Liquid Skincare Dispenser fits into washrooms in demanding environments and can be used with a wide range of Tork skincare products in sealed bottles. Elevation dispensers have a functional and modern design, leaving a lasting impression on your guests. Offers a clean and hygienic appearance along with effortless cleaning and intuitive refilling to save time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.