
Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (Discontinued)
- Mfr # 552120
- Zoro # G401860125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552120
Zoro #
G401860125
UPC #
-
Country of Origin
Germany
Dimensions
Length
4.3307
Width
11.9"
Depth
4"
Dispenser Depth
4 in
Height
11.6"
Dispenser Width
4.3307
Dispenser Height
9.875 in
Details
Item
Paper Towel Dispenser
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
White
Dispenser Capacity
216 Towels
For Use With
Tork® H2 Multifold Hand Towels 100297, 101293, 420483, 420570, 424814, 424864, MB538, MB540A, MK518A, MK520A MK530A
Finish
Stainless Steel
Type
Multifold Towel Dispenser
Dispenser Color
White
Capacity
216 Towels
Warranty
Yes, Against Manufacturer's Defects
Weight
2.273 lbs
Compatible Mfg. Model Number
100297, 101293, 420483, 420570, 424814, 424864, MB538, MB540A, MK518A, MK520A MK530A
ADA Compliance
Yes
Standards
ADA Compliant
Description
The Tork® Elevation® Xpress® Hand Towel Dispenser is suitable for environments that demand both comfort and hygiene. This slim, attractive dispenser reduces consumption with one at a time dispensing. Tork Elevation dispensers have a functional, modern design, that makes a lasting impression on your guests. One at a time dispensing reduces cost-in-use and waste. Good hygiene as guests only touch the towel used. Bundles can be topped up easily to avoid paper run-outs. Hassle free maintenance due to overfill protection for easy refilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.