Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6710A
Zoro #
G9750433
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
7.9" x 8.2"
Width
7.9"
Details
Item
Facial Tissue
Series
Universal
Ply
2
Number of Sheets
100
Box Type
Flat
Green Certification or Other Recognition
ECOLOGO
Color
White
Description
Facial Tissue,2Ply,White,7.9 In.,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.