Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR

  • Mfr # 73TR

  • Zoro # G4057969


product price: $46.95
/ea

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
300 C-Fold Towels, 600 Multifold Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73TR
Zoro #
G4057969
UPC #
10073286617535
Country of Origin
China

Dimensions

Width
11.75 in
Depth
6.25 in
Height
18 in
Dispenser Depth
6.25 in
Dispenser Height
6.75 in
Dispenser Width
6.375

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
300 C-Fold Towels, 600 Multifold Towels
Type
Multifold and C-Fold Towel Dispenser
Dispenser Color
Smoke
Capacity
300 C-Fold Towels, 600 Multifold Towels
Warranty
Yes, Against Manufacturer's Defects
For Use With
Tork® H2, H23 Multifold Hand Towels 100297, 101293, 420483, 420554, 420570, 424814, 424864, MB538, MB540A, MB572, MB574, MB576, MB578, MK520A, MK530A, MK518A
Weight
3.5 lbs
Compatible Mfg. Model Number
100297, 101293, 420483, 420554, 420570, 424814, 424864, MB538, MB540A, MB572, MB574, MB576, MB578, MK520A, MK530A, MK518A
ADA Compliance
Yes
Standards
ADA Compliant

Description

Tork® Folded Towel Dispenser, 11 3/4 x 6 1/4 x 18, Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.