This item is Discontinued.

Tork Foodservice Cleaning Towel, 1-Ply, 6 x 10.75, Pink, 200 Towels 192187

This item is Discontinued.

Tork

Foodservice Cleaning Towel, 1-Ply, 6 x 10.75, Pink, 200 Towels (Discontinued)

Mfr # 192187
Zoro # G616148261
Country of Origin Canada
Category Rags & Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192187
Zoro #
G616148261
UPC #
-
Country of Origin
Canada

Dimensions

Width
6 in
Length
10.75 in

Details

Item
Disposable Dry Wipes
Number of Sheets
200
Cleaning Cloth Color
Pink
Weight
2.49 lb
Package Type
Dispenser Box
Application
Foodservice
Recommended For
Bacteria, Dirt, Grease, Grime

Description

Tork Foodservice Cleaning Towels are ideal for use in commercial kitchens where hygiene is a top priority. These foodservice towels are compatible with water-based cleaning and sanitizing solutions when the primary task is to deliver sanitizer to hard surfaces. Save staff time thanks to the easy-to-rinse, quick-drying material. Designating area of use by color is a foodservice best practice that reduces the potential for cross-contamination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.