Foodservice Cloth, 13 x 21, Blue, 240PK
Mfr # 192181A
Zoro # G016127316
product price: $46.99
/pk 240, $0.20/eaKey Features
Weight
3.61 lb
Number of Sheets
240
Cleaning Cloth Color
Blue
Recommended For
Bacteria, Grease, Grime
Package Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192181A
Zoro #
G016127316
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Length
21 in
Details
Weight
3.61 lb
Number of Sheets
240
Item
Washable Cleaning Cloths
Cleaning Cloth Color
Blue
Recommended For
Bacteria, Grease, Grime
Package Type
Pack
Material
Cloth
Application
Cleaning
Description
The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded-designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.