
Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (Discontinued)
- Mfr # 192196
- Zoro # G4579475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192196
Zoro #
G4579475
UPC #
10073286620030
Country of Origin
United States
Dimensions
Size
13 x 21
Length
21"
Width
13"
Roll Length
262 ft
Overall Length
11.25
Overall Height
14.5
Details
Item
Foodservice Cloth
Material
Blue
Cleaning Cloth Style
Foodservice Towels
Weight
5.635 lbs
Package Type
Pack
Application
Food Contact Surfaces; Kitchens
Recommended For
Dust; Grime; Oil
For Use With
302030, 302028, 302020
Type
Foodservice Towels
Standards
Health Canada Certified
Wipes per Container
150
Wipes Application
Glass
Fragrance
Unscented
Ply
1
Color
Blue
Description
TorkĀ® Foodservice Cloth, 13 x 21, Blue, 150/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.