Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Foodservice Cloth, 13 x 21, Blue, PK240 192181A

Foodservice Cloth, 13 x 21, Blue, PK240 (Discontinued)

  • Mfr # 192181A
  • Zoro # G4588112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192181A
Zoro #
G4588112
UPC #
10073286620016
Country of Origin
United States

Dimensions

Width
13"
Roll Length
430 ft
Length
21"
Overall Length
13.625
Overall Height
6.875
Overall Width
11.125

Details

Item
Towels & Wipes
Number of Sheets
240
Material
Cloth
Weight
4.326 lbs
Application
Cleaning
Wipes per Container
240
Ply
1
Standards
Health Canada Certified; NSF P1
Type
Foodservice Towels
Fragrance
Unscented
For Use With
552228, 552120, 302020, 302028, 302030, 463002, 309696, 309697, 552020, 552028, 73TR, 78T1
Effective to Remove
Bacteria; Grease; Grime
Color
Blue
Used On
Multiple
Packaging Type
Pack
Capacity
4.3 lbs

Description

TorkĀ® Foodservice Cloth, 13 x 21, Blue, 240/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.